The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
13383644355
Pfannenberg Air Conditioners, DTS 3165 Series
MFG Item Number
13383644355
Product Description
Air Conditioner, 115 VAC, N3R/4
Specifications
Specifications
BTU/H Capacity
7,000 BTUs
95/95 Rating BTU/H
6,140 BTUs
Ambient Temperature Range
59-131 °F
Nominal Volts AC (60Hz)
120 VAC
Running Current (A)
8.5 A
Refrigerant Type
R134A
EMI/RFI Suppressor
No
Filter Included
No
Height
20.2 "
Width
19.09 "
Depth
14.4 "
13383644351
Pfannenberg Air Conditioners, DTS 3165 Series
MFG Item Number
13383644351
Product Description
Air Conditioner, 115 VAC, N3R/4
Specifications
Specifications
BTU/H Capacity
7,000 BTUs
95/95 Rating BTU/H
6,140 BTUs
Ambient Temperature Range
59-131 °F
Nominal Volts AC (60Hz)
120 VAC
Running Current (A)
8.5 A
Refrigerant Type
R134A
EMI/RFI Suppressor
No
Filter Included
No
Height
22.13 "
Width
19.09 "
Depth
18.43 "
13383639351
Pfannenberg Air Conditioners, DTS 3165 Series
MFG Item Number
13383639351
Product Description
Air Conditioner, 230 VAC, N3R/4
Specifications
Specifications
BTU/H Capacity
7,000 BTUs
95/95 Rating BTU/H
6,140 BTUs
Ambient Temperature Range
59-131 °F
Nominal Volts AC (60Hz)
240 VAC
Running Current (A)
4.5 A
Refrigerant Type
R134A
EMI/RFI Suppressor
No
Filter Included
No
Height
53 "
Width
19.09 "
Depth
14.4 "
13383636355
Pfannenberg Air Conditioners, DTS 3165 Series
MFG Item Number
13383636355
Product Description
Air Conditioner, 460 VAC, N3R/4
Specifications
Specifications
BTU/H Capacity
7,000 BTUs
95/95 Rating BTU/H
6,140 BTUs
Ambient Temperature Range
59-131 °F
Nominal Volts AC (60Hz)
480 VAC
Running Current (A)
2 A
Refrigerant Type
R134A
EMI/RFI Suppressor
No
Filter Included
No
Height
60.47 "
Width
19.09 "
Depth
7.48 "
13383636351
Pfannenberg Air Conditioners, DTS 3165 Series
MFG Item Number
13383636351
Product Description
Air Conditioner, 460VAC, N3R/4,
Specifications
Specifications
BTU/H Capacity
7,000 BTUs
95/95 Rating BTU/H
6,140 BTUs
Ambient Temperature Range
59-131 °F
Nominal Volts AC (60Hz)
480 VAC
Running Current (A)
2 A
Refrigerant Type
R134A
EMI/RFI Suppressor
No
Filter Included
No
Height
44.06 "
Width
19.09 "
Depth
10.04 "
13383639355
Pfannenberg Air Conditioners, DTS 3165 Series
MFG Item Number
13383639355
Product Description
Air Conditioner, 230 VAC, N3R/4
Specifications
Specifications
BTU/H Capacity
7,000 BTUs
95/95 Rating BTU/H
6,140 BTUs
Ambient Temperature Range
59-131 °F
Nominal Volts AC (60Hz)
240 VAC
Running Current (A)
4.5 A
Refrigerant Type
R134A
EMI/RFI Suppressor
No
Filter Included
No
Height
47.6 "
Width
19.09 "
Depth
19.5 "
Shop By
Close
Selected Filters
Category
Air Conditioners
Manufacturer
Pfannenberg
Product Series
DTS 3165
Shopping Options
Enclosures, Fans & Thermal Management An electrical enclosure is a cabinet for electronic equipment, used to mount components and protect contents from the surrounding environment. Enclosures come in all shapes and sizes, with many different specifications that provide different degrees of protection.
Enclosures are supplemented by a wide variety of equipment designed to help maintain the environment within the enclosure. A combination of heaters, fans, thermostats and hygrostats constantly monitor and regulate air quality, protecting equipment from freezing, corrosion, and overheating.
Specialty accessories like vortex tubes provide efficient spot cooling, and discreet lighting solutions can assist with cabinet maintenance.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved